Beli Stick For Smoke Detector Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp129.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  2. Gulaku Gula Pasir Sachet (Sugar)
    Rating:
    99% of 100
    (40)
    Mulai

    Rp56.900

    Gulaku Gula Pasir Sachet (Sugar)
    Deskripsi:
    Gula Sachet. Manis, alami, bersih dan murni.
    atribut:
    • Size (g): 8
  3. KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    - Material: UL approved Nylon 66, 94V-2, with good tensile strength and insulation, not easy to get aging. - Color: Standard color is natural, black, other special colors are available upon request.
    atribut:
    • Material: UL approved Nylon 66, 94V­2.
    • Locking Style: Self-Locking
  4. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  5. Ultra Milk Susu UHT Coklat
    Rating:
    99% of 100
    (27)
    Mulai

    Rp5.900

    Ultra Milk Susu UHT Coklat
    atribut:
    • Flavor: Chocolate
  6. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  10. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  11. NIPPON PAINT Cat Nippe 2000 1L
    46%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp90.900

    NIPPON PAINT Cat Nippe 2000 1L
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Sebaran Teoritis (m²): 8 - 11
    • Ukuran (L): 1
  12. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (58)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
  13. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    100% of 100
    (41)
    Mulai

    Rp5.900

    Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    atribut:
    • Color: Cream
    • Adhesive Material: Solvent Rubber
    • Backing Material: Crepe Paper
  14. Standard Pen AE-7 (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp1.900

  15. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  16. Nice Tisu Toilet Roll
    Rating:
    94% of 100
    (39)
    Mulai

    Rp4.900

    Nice Tisu Toilet Roll
    Deskripsi:
    Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630
    atribut:
    • Number of Ply: 2
    • Packaging: Plastic
    • Material: 100% pulp
  17. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  18. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  19. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    58%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp62.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
Daftar Harga Stick For Smoke Detector Tester Terbaru November 2026
CRC Smoke Test Detector (Detektor Uji Asap)Rp129.900
Gulaku Gula Pasir Sachet (Sugar)Rp56.900
KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)Rp10.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
Ultra Milk Susu UHT CoklatRp5.900
ACIS Digital Crane Scale CR SeriesRp1.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
TEKIRO Combination Wrench Metric (Kunci Ring Pas)Rp24.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp349.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)